Zoro Homepage

Coupler, 1 in H, Plastic, 3/8 in Dia

  • Mfr # 70-0902

  • Zoro # G6091484


product price: $15.49
/ea

Key Features

Dia. (In.)
3/8 in
Height (In.)
1 in
For Use With
Inline Water Filter
Width
1
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0902
Zoro #
G6091484
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3/8 in
Height (In.)
1 in
Width
1
Height
1 in
Length
2
Diameter
3/8 in

Details

Item
Coupler
For Use With
Inline Water Filter
Material of Construction
Plastic
Connection
QC
Material
Plastic
Compatible Mfr. Model Number
70-0283, 70-0285
Connection Type
Quick Connect
Compatible Grainger Part Number
55AV02, 55AV04

Description

Coupler, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 3/8 in, Height 1 in, Service Life Not Applicable, For Use With Inline Water Filter, Compatible Mfr. Model Number 70-0283, 70-0284, 70-0285, 70-0286, Compatible Grainger Part Number 55AV02, 55AV04, Connection Size 3/8 in, Connection Type Quick-Connect, Material Plastic, Maximum Pressure Not Applicable, Maximum Temperature Not Applicable, Minimum Pressure Not Applicable, Minimum Temperature Not Applicable, Pipe Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.