Zoro Homepage

Filter Housing, 23 in H, 5 in Dia, White

  • Mfr # 70-0127

  • Zoro # G115508689


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Connection Size
3/4 in
Overall Width
5 in
Overall Height
23 in
Overall Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0127
Zoro #
G115508689
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Overall Width
5 in
Overall Height
23 in
Overall Length
23 in
Overall Diameter
5 in

Details

Housing Material
Polypropylene
Compatible Mfr. Model Number
70-0121
Connection Type
NPT
Item
Filter Housing

Description

Water Filter Housing, Housing Material Polypropylene, Flow Rate Not Applicable, Connection Size 3/4 in, Overall Height 23 in, Overall Diameter 5 in, Connection Type NPT, Overall Length 23 in, Overall Width 5 in, Application Ice Machines, Medical Equipment, Color White, Compatible Mfr. Model Number 70-0121, Compatible with Grainger Part Number 858UR9, Includes Cap, Mounting Bracket, O-Ring, Spacer, Sump, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F, Micron Rating Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.