Zoro Homepage

Inline Water Filter, 1 gpm, 2 in Dia

  • Mfr # 70-0251

  • Zoro # G6090924


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Application
Inline
For Use With
Medical Equipments, Sinks
Diameter
2 in
Length
8
Compliance
FDA Cleared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0251
Zoro #
G6090924
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
2 in
Length
8
Height
2
Overall Height
6 in
Width
3
Connection Size
1/4 in, 3/8 in

Details

Item
Inline Water Filter
Application
Inline
For Use With
Medical Equipments, Sinks
Compliance
FDA Cleared
Service Life
Not Rated
Flow Rate
1 gpm
Reduces
Bacteria, Endotoxin, Viruses
Micron Rating
0.005 micron
Connection
1/4" John Guest
Filter Media
Medisulfone
Standards
ISO 23500-5:2019
Series
70-0251
Features
Compact Design for Portable ROS
Maximum Pressure
75 psi
Connection Type
John Guest
Shell Material
Polysulfone

Description

Inline Water Filter, Reduces Bacteria, Endotoxins, Viruses, Micron Rating 0.005 micron, Flow Rate 1 gpm, Diameter 2 in, Overall Height 6 in, Service Life Not Rated, Filter Media Medisulfone, Pipe Size Not Applicable, Application Inline Portable RO/DI Equipment, For Use With Medical Equipments, Sinks, Standards ISO 23500-5:2019, Series 70-0251, Compatible Mfr. Model Number Not Applicable, Connection Type Push Connect, Connection Size 1/4 in, 3/8 in, Features Compact Design for Portable ROS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.