Inline Water Filter, 3 gpm, 2 1/2 in Dia
Mfr # 70-0235D
Zoro # G6090872
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Application
Inline
For Use With
Dialysis Equipment
Height
4
Standards
ISO 23500-5:2019
Service Life
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-0235D
Zoro #
G6090872
UPC #
-
Country of Origin
Italy
Dimensions
Height
4
Width
4
Overall Height
13 in
Diameter
2 1/2 in
Length
15
Details
Item
Inline Water Filter
Application
Inline
For Use With
Dialysis Equipment
Standards
ISO 23500-5:2019
Service Life
Not Rated
Connection
QC
Filter Media
Medisulfone
Reduces
Bacteria, Endotoxin, Viruses
Flow Rate
3 gpm
Compliance
FDA Cleared
Micron Rating
0.005 micron
Shell Material
Polysulfone
Features
Dual Stage Filtration Design
Series
70-0235D
Maximum Pressure
100 psi
Description
Inline Water Filter, Reduces Bacteria, Endotoxins, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 13 in, Service Life Not Rated, Filter Media Medisulfone, Pipe Size Not Applicable, Application Inline Portable RO/DI Machines, For Use With Dialysis Equipment, Standards ISO 23500-5:2019, Series 70-0235D, Compatible Mfr. Model Number Not Applicable, Connection Type NPSM, Connection Size 1/2 in, Features Dual Stage Filtration Design, Maximum Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.