Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Water Filter, 3 gpm, 2 1/2 in Dia

  • Mfr # 70-0283

  • Zoro # G6089789


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
Inline
For Use With
Medical Equipments, Sinks
Standards
FDA Cleared
Service Life
Not Rated
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-0283
Zoro #
G6089789
UPC #
-
Country of Origin
Italy

Dimensions

Width
4
Overall Height
7 in
Length
8
Height
4
Diameter
2 1/2 in
Connection Size
1/2 in

Details

Item
Inline Water Filter
Application
Inline
For Use With
Medical Equipments, Sinks
Standards
FDA Cleared
Service Life
Not Rated
Micron Rating
0.005 micron
Flow Rate
3 gpm
Filter Media
Medisulfone
Connection
CPC APC QuickConnect
Compliance
FDA Cleared
Reduces
Bacteria, Endotoxin, Viruses
Connection Type
Quick Connect
Series
70-028
Features
Single Stage Filtration Design
Maximum Temperature
140 Degrees F
Shell Material
Polysulfone
Maximum Pressure
75 psi

Description

Inline Water Filter, Reduces Bacteria, Endotoxins, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 7 in, Service Life Not Rated, Filter Media Medisulfone, Maximum Temperature 140 Degrees F, Pipe Size Not Applicable, For Use With Medical Equipments, Sinks, Standards FDA Cleared, Series 70-028, Compatible Mfr. Model Number 70-0293, Connection Type Quick-Connect, Connection Size 1/2 in, Features Single Stage Filtration Design, Maximum Pressure 75 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.