Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Water Filter, 3 gpm, 2 1/2 in Dia

  • Mfr # 70-0286

  • Zoro # G6091502


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Application
Inline
For Use With
Ice Makers, Medical Equipment, Showers, Sinks
Max. Temp.
140 Degrees F
Length
15
Connection
1/2 in NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0286
Zoro #
G6091502
UPC #
-
Country of Origin
Italy

Dimensions

Length
15
Height
15 in
Filter Diameter
2 1/2 in
Width
4
Diameter
2 1/2 in
Pipe Size - Filter
Bacteria, Viruses
Overall Height
13 in
Connection Size
1/2 in

Details

Item
Inline Water Filter
Application
Inline
For Use With
Ice Makers, Medical Equipment, Showers, Sinks
Max. Temp.
140 Degrees F
Connection
1/2 in NPS
Service Life
Not Rated
Micron Rating
0.005 micron
Max. Pressure
100 psi
Standards
FDA Cleared
Filter Media
Medisulfone
Filter Reduces
Bacteria, Viruses
Reduces
Bacteria, Endotoxin, Viruses
Flow Rate
3 gpm
Filter Flow Rate
3 gpm
Compliance
FDA Cleared
Maximum Pressure
100 psi
Shell Material
Polysulfone
Features
Dual Stage Filtration Design
Connection Type
NPSM
Series
70-028
Maximum Temperature
140 Degrees F

Description

Inline Water Filter, Reduces Bacteria, Endotoxins, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 13 in, Service Life Not Rated, Filter Media Medisulfone, Maximum Temperature 140 Degrees F, Pipe Size Not Applicable, For Use With Ice Makers, Medical Equipment, Showers, Sinks, Standards FDA Cleared, Series 70-028, Compatible Mfr. Model Number 70-0291, 70-0292, 70-0293, 70-0297, 70-0330, 70-0901, 70-0902, 70-0903, Connection Type NPSM, Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.