Zoro Homepage

Inline Water Filter, 5" H, Standards: FDA Cleared

  • Mfr # 70-0298F

  • Zoro # G6091615


product price: $1,985.99
/ea
Free Shipping & Returns

Key Features

Application
Point of Use
For Use With
DSU-H Ultrafilter Purifies
Flow Rate
3 gpm
Height
5
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0298F
Zoro #
G6091615
UPC #
-
Country of Origin
Italy

Dimensions

Height
5
Overall Height
13 in
Length
24
Diameter
2 1/2 in
Width
18
Pipe Size
1/2 in

Details

Item
Inline Water Filter
Application
Point of Use
For Use With
DSU-H Ultrafilter Purifies
Flow Rate
3 gpm
Compliance
FDA Cleared
Service Life
Not Rated
Connection
CPC APC QuickConnect
Filter Media
Medisulfone
Standards
FDA
Reduces
Bacteria, Viruses
Micron Rating
0.005 micron
Compatible Mfr. Model Number
70-0285, 70-0286
Maximum Temperature
140 Degrees F

Description

Inline Water Filter, Reduces Bacteria, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 13 in, Service Life Not Rated, Filter Media Medisulfone, Maximum Temperature 140 Degrees F, Pipe Size 1/2 in, Application Ice Makers, Water Fountains, For Use With DSU-H Ultrafilter Purifies, Standards FDA, Compatible Mfr. Model Number Not Applicable, Connection Type NPSM, Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.