Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Water Filter, 2 gpm, 2 1/2 in Dia

  • Mfr # 70-0296F

  • Zoro # G6089962


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Application
Point of Use
For Use With
Ice Makers, Lab Equipment, Point of Use
Flow Rate
3.0 gpm
Length
24
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-0296F
Zoro #
G6089962
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Height
5
Width
18
Diameter
2.5"

Details

Item
Inline Water Filter
Application
Point of Use
For Use With
Ice Makers, Lab Equipment, Point of Use
Flow Rate
3.0 gpm
Connection
CPC APC QuickConnect & Everpure
Service Life
Not Rated
Standards
FDA Cleared
Compliance
FDA Cleared

Description

Inline Water Filter, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 0.005 micron, Flow Rate 2 gpm, Diameter 2 1/2 in, Overall Height 13 in, Service Life Not Rated, Filter Media Membrane, Maximum Temperature 100 Degrees F, Pipe Size 1/2 in, Application Ice Makers, Point-of-Use Sink and Shower, Water Fountains, For Use With Ice Makers, Lab Equipment, Point of Use, Standards FDA Class II, Compatible Mfr. Model Number Not Applicable, Connection Type Quick-Connect, Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.