Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-0299F
Zoro #
G6091703
UPC #
-
Country of Origin
Italy
Dimensions
Height
5
Length
24
Diameter
2.5"
Width
18
Details
Item
Inline Water Filter
Application
Point of Use
For Use With
Ice Makers, Lab Equipment, Medical Equipment, Showers, Sinks
Connection
CPC APC QuickConnect & 1/2" NPS
Compliance
FDA Cleared
Flow Rate
1.5-3.0 gpm
Standards
FDA Cleared
Reduces
Bacteria, Viruses
Service Life
Not Rated
Description
Inline Water Filter, Reduces Bacteria, Viruses, Flow Rate 1.5-3.0 gpm, Diameter 2.5 In., Service Life Not Rated, Application Point of Use, For Use With Ice Makers, Lab Equipment, Medical Equipment, Showers, Sinks, Standards FDA Cleared
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.