Zoro Homepage

InlineWaterFilter, 7.92gpm, 21/2inDia

  • Mfr # 70-0121

  • Zoro # G215508695


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 1/2 in
Micron Rating
0.005 micron
Flow Rate
7.9 gpm
Standards
FDA 510(k)-Cleared Class II
Series
HydraGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0121
Zoro #
G215508695
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
2 1/2 in
Overall Height
20 in

Details

Item
Inline Water Filter
Micron Rating
0.005 micron
Flow Rate
7.9 gpm
Standards
FDA 510(k)-Cleared Class II
Series
HydraGuard
For Use With
20 in Housings
Reduces
Bacteria, Endotoxins, Viruses
Maximum Pressure
100 psi
Filter Media
Medisulfone
Features
In-Place Disinfection With 1% Bleach Solution, Protection Against Microbiological Contaminants, Increased Filtration Capacity to Support High-Volume Applications
Shell Material
Polysulfone
Maximum Temperature
80 Degrees F
Compatible Mfr. Model Number
70-0127

Description

Inline Water Filter, Reduces Bacteria, Endotoxins, Viruses, Micron Rating 0.005 micron, Flow Rate 7.92 gpm, Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Applicable, Filter Media Medisulfone, Maximum Temperature 80 Degrees F, Pipe Size Not Applicable, For Use With 20 in Housings, Standards FDA 510(k)-Cleared Class II, Series HydraGuard, Compatible Mfr. Model Number 70-0127, Compatible with Grainger Part Number 858UR8, Connection Type O-Ring, Connection Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.