Carbon Block Filter, 17 in H, 3 in Dia
Mfr # 70-19031-C60
Zoro # G422760350
product price: $166.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-19031-C60
Zoro #
G422760350
UPC #
-
Country of Origin
United States
Description
Carbon Block Filter, Reduces Lead, Asbestos, Chlorine, Cyst, Objectionable Odors, Class 1 Particulate, Objectionable Tastes, PFOA/PFOS, Micron Rating 1 micron, Flow Rate 1.6 gpm, Diameter 3 in, Overall Height 17 in, Service Life 3,145 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Beverage Machines, Bottle Fillers, Drinking Fountains, Food Services, Ice Machines, Standards NSF/ANSI 42, NSF/ANSI 53, Series 19-Series, Connection Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.