Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MountingBracketKit, Rubber;Metal;Plastic

  • Mfr # 70-0291

  • Zoro # G6091259


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Height (In.)
3 in
For Use With
Inline Water Filter
Connection
1/2" NPS
Standards
FDA Cleared
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0291
Zoro #
G6091259
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 in
Width
10
Length
12

Details

Item
Mounting Bracket Kit
For Use With
Inline Water Filter
Connection
1/2" NPS
Standards
FDA Cleared
Material
Metal, Plastic, Rubber
Material of Construction
Metal, Plastic, Rubber
Compatible Mfr. Model Number
70-0284, 70-0286

Description

Mounting Bracket Kit, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter Not Applicable, Height Not Applicable, Service Life Not Applicable, For Use With Inline Water Filter, Compatible Mfr. Model Number 70-0284, 70-0286, Compatible Grainger Part Number 55AV03, 55AV05, Connection Size 1/2 in, Connection Type Quick-Connect, Material Metal, Plastic, Rubber, Maximum Pressure Not Applicable, Minimum Pressure Not Applicable, Pipe Size Not Applicable, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.