Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Housing, 10 in H, 6 in Dia, Blue

  • Mfr # 70-6010

  • Zoro # G709440050


product price: $51.75
/ea

Key Features

Housing Material
Polypropylene
Head Material
Polypropylene
Overall Height
10 in
Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Includes
Cap, O-Ring, Sump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-6010
Zoro #
G709440050
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
6 in
Overall Diameter
6 in
Connection Size
3/8 in
Overall Length
10 in

Details

Housing Material
Polypropylene
Head Material
Polypropylene
Item
Prefilter Housing
Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Includes
Cap, O-Ring, Sump
Connection Type
FPT
Color
Blue
Compatible Mfr. Model Number
70-6012
Features
Nephros 10" prefilter housing for a range of 10" x 2.5" prefilters
Connection Gender
Female
Maximum Pressure
125 psi
Maximum Temperature
125 Degrees F

Description

Water Filter Housing, Housing Material Polypropylene, Flow Rate Not Applicable, Connection Size 3/8 in, Overall Height 10 in, Overall Diameter 6 in, Connection Type FPT, Overall Length 10 in, Overall Width 6 in, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Color Blue, Compatible Mfr. Model Number 70-6012, Compatible with Grainger Part Number 61DH32, Connection Gender Female, Cv Flow Factor Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.