Zoro Homepage

Push-Fit Install Kit, for Nephros

  • Mfr # 70-0290J

  • Zoro # G415830015


product price: $78.09
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Includes
(2) 3/8" NPT Quick Connector with Valve, (2) 3/8" OD JG x 3/8" FNPT Adapter, (2) Filter C-Clip, (2) Self-Tapping Screw, (2) Wall Screw and Anchor, 10 ft 3/8" OD JG Tubing, 3/8" JG Locking Clip, DSU Filter Cover
For Use With
Push-Fit Plumbing Tubing
Product Category
Plumbing
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0290J
Zoro #
G415830015
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 in
Overall Height
7 in
Overall Width
11 in

Details

Item
In-Line Push Fit Kit
Includes
(2) 3/8" NPT Quick Connector with Valve, (2) 3/8" OD JG x 3/8" FNPT Adapter, (2) Filter C-Clip, (2) Self-Tapping Screw, (2) Wall Screw and Anchor, 10 ft 3/8" OD JG Tubing, 3/8" JG Locking Clip, DSU Filter Cover
For Use With
Push-Fit Plumbing Tubing
Product Category
Plumbing
Compatible Manufacturer Part Number
70-0283, 70-0285
Compatible Brand or Manufacturer
Nephros
Product Type
Push-Fit Install Kit

Description

Push-Fit Install Kit, Compatible Brand or Manufacturer Nephros, Product Type Push-Fit Install Kit, For Use With Push-Fit Plumbing Tubing, Includes (2) 3/8 in NPT Quick Connectors with Valve, (2) 3/8 in OD JG x 3/8 in FNPT Adapters, (2) Filter C-Clips, (2) Self-Tapping Screws, (2) Wall Screws and Anchors, 10 ft 3/8 in OD JG Tubing, 3/8 in JG Locking Clip, DSU Filter Cover, Compatible Manufacturer Part Number 70-0283, 70-0285, Compatible Grainger Part Number 55AV02, 55AV04

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.