Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nephros Quick Connect Filter, 0.005 micron, 3 gpm 70-0501

Quick Connect Filter, 0.005 micron, 3 gpm (Discontinued)

  • Mfr # 70-0501
  • Zoro # G6091834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0501
Zoro #
G6091834
UPC #
-
Country of Origin
Italy

Dimensions

Dia. (In.)
2 1/2 in
Height (In.)
4 in
Length (In.)
14 in
Size
14 in
Height
4
Diameter
2 1/2 in
Length
14
Width
4
Overall Height
10 in

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
9,000 gal
Application
Water Purification and Filtration
For Use With
Ice Machines, Lab Equipment
Compliance
FDA Cleared
Service Life
10,000 gal
Flow Rate
3 gpm
Filter Media
Medisulfone
Micron Rating
0.005 micron
Standards
ASTM F838-05
Max. Pressure (PSI)
75 psi
Max. Flow GPM
3 gpm
Cartridges Required
1
Material of Construction
Plastic
Microns
0.005 micron
Max. Water Temp. (F)
140 Degrees F
Reduces
TSS and Traps Particles as Small as 5nm in Size, Removes Particulate Size Down To: 5nm
Maximum Pressure
75 psi
Series
NanoGuard-C
Shell Material
Polysulfone
Maximum Temperature
95 Degrees F
Features
Can be Disinfected in Place With 1% Bleach Solution, Traps Particulates as Small as 5Nm in Size

Description

Quick Connect Filter, For Use With Ice Machines, Lab Equipment, Reduces Total Suspended Solids, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 10 in, Service Life 10,000 gal, Filter Media Medisulfone, Maximum Temperature 95 Degrees F, Application Water Filtration, Water Purification, Standards ASTM F838-05, Series NanoGuard-C, Features Can be Disinfected in Place With 1 Percent Bleach Solution, Traps Particulates as Small as 5Nm in Size, Maximum Pressure 75 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.