Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nephros Quick Connect Filter, 0.005 micron, 3 gpm 70-0502

Quick Connect Filter, 0.005 micron, 3 gpm (Discontinued)

  • Mfr # 70-0502
  • Zoro # G6091511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0502
Zoro #
G6091511
UPC #
-
Country of Origin
Multiple

Dimensions

Dia. (In.)
2 1/2 in
Height (In.)
4 in
Length (In.)
14 in
Size
14 in
Overall Height
10 in
Height
4
Diameter
2 1/2 in
Width
4
Length
14
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
50,000 gal
Application
Water Purification and Filtration
For Use With
Ice Machines, Lab Equipment
Standards
ASTM F838-05
Material of Construction
Plastic
Filter Media
Medisulfone
Flow Rate
3 gpm
Micron Rating
0.005 micron
Cartridges Required
1
Max. Flow GPM
3 gpm
Service Life
50,000 gal
Max. Pressure (PSI)
75 psi
Max. Water Temp. (F)
140 Degrees F
Reduces
Sediment
Compliance
FDA Cleared
Microns
0.005 micron
Series
NanoGuard-F
Features
Depending on Water Quality, Can be Disinfected in Place, Traps Particulates as Small as 5Nm in Size
Shell Material
Polysulfone
Maximum Temperature
95 Degrees F
Maximum Pressure
75 psi

Description

Quick Connect Filter, For Use With Ice Machines, Lab Equipment, Reduces Sediment, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 10 in, Service Life 50,000 gal, Filter Media Medisulfone, Maximum Temperature 95 Degrees F, Application Water Purification and Filtration, Standards ASTM F838-05, Series NanoGuard-F, Features Depending on Water Quality, Can be Disinfected in Place, Traps Particulates as Small as 5Nm in Size, Maximum Pressure 75 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.