Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nephros Quick Connect Filter, 1 micron, 2.7 gpm 70-31120-C60

Quick Connect Filter, 1 micron, 2.7 gpm (Discontinued)

  • Mfr # 70-31120-C60
  • Zoro # G100892793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-31120-C60
Zoro #
G100892793
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 in
Height (In.)
17 in
Length (In.)
17 in
Size
17 in L x 3 in D
Diameter
3 in
Overall Height
17 in
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
12,000 gal
For Use With
3M/Cuno Systems, Beverage Dispensers, Ice Machines
Cartridges Required
1
Standards
NSF, WQA
Service Life
12,000 gal
Max. Flow GPM
2.7 gpm
Compliance
NSF, WQA
Micron Rating
1 micron
Max. Water Temp. (F)
100 Degrees F
Filter Media
Carbon
Max. Pressure (PSI)
100 psi
Reduces
Chlorine Taste and Odor
Material of Construction
Plastic
Flow Rate
2.7 gpm
Microns
1 micron
Compatible Mfr. Model Number
70-0285
Maximum Temperature
100 Degrees F
Shell Material
Plastic
Maximum Pressure
100 psi
Compatible Grainger Part Number
55AV04

Description

Quick Connect Filter, For Use With 3M/Cuno Systems, Beverage Dispensers, Ice Machines, Reduces Chlorine Taste and Odor, Micron Rating 1 micron, Flow Rate 2.7 gpm, Diameter 3 in, Overall Height 17 in, Service Life 12,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF, WQA, Compatible Mfr. Model Number 70-0285, Compatible with Grainger Part Number 55AV04, Maximum Pressure 100 psi, Shell Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.