Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nephros Quick Connect Filter, 1 micron, 2.7 gpm 70-32090-C40

Quick Connect Filter, 1 micron, 2.7 gpm (Discontinued)

  • Mfr # 70-32090-C40
  • Zoro # G100892755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-32090-C40
Zoro #
G100892755
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 in
Height (In.)
14 in
Length (In.)
14 in
Size
14 in L x 3 in D
Overall Height
14 in
Diameter
3 in
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
9,000 gal
For Use With
3M/Cuno Systems, Beverage Dispensers, Ice Machines
Material of Construction
Plastic
Max. Flow GPM
2.7 gpm
Filter Media
Carbon
Microns
1 micron
Compliance
NSF, WQA
Standards
NSF, WQA
Reduces
Chlorine Taste and Odor, Scale
Cartridges Required
1
Max. Pressure (PSI)
100 psi
Flow Rate
2.7 gpm
Micron Rating
1 micron
Max. Water Temp. (F)
100 Degrees F
Service Life
9,000 gal
Compatible Mfr. Model Number
70-0285
Shell Material
Plastic
Maximum Temperature
100 Degrees F
Maximum Pressure
100 psi
Compatible Grainger Part Number
55AV04

Description

Quick Connect Filter, For Use With 3M/Cuno Systems, Beverage Dispensers, Ice Machines, Reduces Chlorine Taste and Odor, Scale, Micron Rating 1 micron, Flow Rate 2.7 gpm, Diameter 3 in, Overall Height 14 in, Service Life 9,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF, WQA, Compatible Mfr. Model Number 70-0285, Compatible with Grainger Part Number 55AV04, Maximum Pressure 100 psi, Shell Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.