Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nephros Quick Connect Filter, 1 micron, 2.7 gpm 70-34090-C60

Quick Connect Filter, 1 micron, 2.7 gpm (Discontinued)

  • Mfr # 70-34090-C60
  • Zoro # G200892778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-34090-C60
Zoro #
G200892778
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 in
Height (In.)
14 in
Length (In.)
14 in
Size
14 in L x 3 in D
Diameter
3 in
Overall Height
14 in
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
9,000 gal
For Use With
3M/Cuno Systems, Beverage Dispensers, Ice Machines
Standards
NSF, WQA
Compliance
NSF, WQA
Material of Construction
Plastic
Flow Rate
2.7 gpm
Reduces
Lead, Chlorine Taste and Odor
Max. Flow GPM
2.7 gpm
Filter Media
Soluble Lead
Microns
1 micron
Cartridges Required
1
Max. Pressure (PSI)
100 psi
Micron Rating
1 micron
Service Life
9,000 gal
Max. Water Temp. (F)
100 Degrees F
Shell Material
Plastic
Maximum Pressure
100 psi
Maximum Temperature
100 Degrees F

Description

Quick Connect Filter, For Use With 3M/Cuno Systems, Beverage Dispensers, Ice Machines, Reduces Lead, Chlorine Taste and Odor, Micron Rating 1 micron, Flow Rate 2.7 gpm, Diameter 3 in, Overall Height 14 in, Service Life 9,000 gal, Filter Media Soluble Lead, Maximum Temperature 100 Degrees F, Standards NSF, WQA, Maximum Pressure 100 psi, Shell Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.