Zoro Homepage

Quick-Connect Filter, 1.7 gpm, 3 in Dia

  • Mfr # 70-41075-C60

  • Zoro # G210037756


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
1.7 gpm
For Use With
3M Cuno Manifolds
Service Life
7,500 gal
Reduces
Chloramine, Chlorine Taste, Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-41075-C60
Zoro #
G210037756
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Diameter
3 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
1.7 gpm
For Use With
3M Cuno Manifolds
Service Life
7,500 gal
Reduces
Chloramine, Chlorine Taste, Scale
Micron Rating
1 micron
Filter Media
Carbon, Treated Polymer Beads
RoHS Compliant
No
Minimum Pressure
30 psi
Features
7.5K gallon capacity for reducing chloramine, chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter, scale
Maximum Temperature
100 Degrees F
Series
41-Series
Maximum Pressure
100 psi
Standards
NSF/ANSI 42 standards
Minimum Temperature
35 Degrees F
Item
Commercial Water Filter

Description

Quick-Connect Water Filter, For Use With 3M Cuno Manifolds, Reduces Chloramine, Chlorine Taste, Scale, Micron Rating 1 micron, Flow Rate 1.7 gpm, Diameter 3 in, Overall Height 17 in, Service Life 7,500 gal, Filter Media Carbon, Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards ANSI/NSF 42, Series 41-Series, Compatible Mfr. Model Number Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.