Zoro Homepage

Quick-Connect Filter, 2 gpm, 3 in Dia

  • Mfr # 70-14220-C60

  • Zoro # G110037757


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
22,000 gal
Minimum Temperature
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-14220-C60
Zoro #
G110037757
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Overall Height
17 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
22,000 gal
Minimum Temperature
35 Degrees F
Minimum Pressure
30 psi
Reduces
Chlorine Taste, Class 1 Particulate, Cysts
Series
14-Series
Item
Commercial Water Filter
Features
22K gallon capacity filter for reducing chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter
Standards
NSF/ANSI 42 and 53 standards
RoHS Compliant
No
Micron Rating
1 micron
Maximum Temperature
100 Degrees F
Filter Media
Carbon
Maximum Pressure
100 psi

Description

Quick-Connect Water Filter, For Use With 3M Cuno Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cyst, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 22,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards ANSI/NSF 42, ANSI/NSF 53, Series 14-Series, Compatible Mfr. Model Number Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.