Zoro Homepage

Quick-Connect Filter, 2 gpm, 3 in Dia

  • Mfr # 70-15125-C40

  • Zoro # G310037762


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
12,500 gal
Maximum Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-15125-C40
Zoro #
G310037762
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Overall Height
14 3/4 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
12,500 gal
Maximum Pressure
100 psi
Standards
NSF/ANSI 42 and 53 standards
Micron Rating
1 micron
Reduces
Chlorine Taste, Class 1 Particulate, Cysts, Scale
RoHS Compliant
No
Series
15-Series
Filter Media
Carbon, Treated Polymer Beads
Minimum Pressure
30 psi
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Features
12.5K gallon capacity for reducing scale, chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter
Item
Commercial Water Filter

Description

Quick-Connect Water Filter, For Use With 3M Cuno Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cyst, Scale, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 14 3/4 in, Service Life 12,500 gal, Filter Media Carbon, Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards ANSI/NSF 42, ANSI/NSF 53, Series 15-Series, Compatible Mfr. Model Number Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.