Zoro Homepage

Quick-Connect Filter, 2 gpm, 3 in Dia

  • Mfr # 70-15125-E40

  • Zoro # G110037771


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
Everpure Manifolds
Service Life
12,500 gal
Maximum Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-15125-E40
Zoro #
G110037771
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Overall Height
14 3/4 in
Connection Size
3/4 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
Everpure Manifolds
Service Life
12,500 gal
Maximum Pressure
100 psi
Minimum Temperature
35 Degrees F
Compatible Mfr. Model Number
70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Filter Media
Carbon, Treated Polymer Beads
Item
Commercial Water Filter
RoHS Compliant
No
Standards
NSF/ANSI 42 and 53 standards
Reduces
Chlorine Taste, Class 1 Particulate, Cysts, Scale
Features
12.5K gallon capacity for reducing scale, chlorine, taste, and odor (CTO), Nephros Everpure key filter
Series
15-Series
Micron Rating
1 micron
Minimum Pressure
30 psi
Maximum Temperature
100 Degrees F

Description

Quick-Connect Water Filter, For Use With Everpure Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cyst, Scale, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 14 3/4 in, Service Life 12,500 gal, Filter Media Carbon, Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards ANSI/NSF 42, ANSI/NSF 53, Series 15-Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.