Zoro Homepage

Quick-Connect Filter, 2 gpm, 3 in Dia

  • Mfr # 70-15220-E60

  • Zoro # G110037764


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
Everpure Manifolds
Service Life
22,000 gal
Filter Media
Carbon, Treated Polymer Beads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-15220-E60
Zoro #
G110037764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Diameter
3 in
Connection Size
3/4 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
Everpure Manifolds
Service Life
22,000 gal
Filter Media
Carbon, Treated Polymer Beads
Minimum Pressure
30 psi
Minimum Temperature
35 Degrees F
Reduces
Chlorine Taste, Class 1 Particulate, Cysts, Scale
Maximum Pressure
100 psi
Features
22K gallon capacity for reducing scale, chlorine, taste, and odor (CTO), Nephros Everpure key filter
Compatible Mfr. Model Number
70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Maximum Temperature
100 Degrees F
Standards
NSF/ANSI 42 and 53 standards
Series
15-Series
Item
Commercial Water Filter
Micron Rating
1 micron
RoHS Compliant
No

Description

Quick-Connect Water Filter, For Use With Everpure Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cyst, Scale, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 22,000 gal, Filter Media Carbon, Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards ANSI/NSF 42, ANSI/NSF 53, Series 15-Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.