Quick-Connect Filter, 2 gpm, 3 in Dia
Mfr # 70-35220-C60
Zoro # G609440143
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
22,000 gal
Reduces
Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-35220-C60
Zoro #
G609440143
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17 in
Diameter
3 in
Details
Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
22,000 gal
Reduces
Scale
Series
35-Series
Item
Commercial Water Filter
Filter Media
Treated Polymer Beads
Minimum Pressure
20 psi
Features
Nephros 3M Cuno key filter
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
RoHS Compliant
No
Maximum Pressure
100 psi
Description
Quick-Connect Water Filter, For Use With 3M Cuno Manifolds, Reduces Scale, Micron Rating Not Rated, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 22,000 gal, Filter Media Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 35-Series, Compatible Mfr. Model Number Not Applicable, Compatible Grainger Part Number 807YW4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.