Zoro Homepage

Quick-Connect Filter, 2 gpm, 3 in Dia

  • Mfr # 70-35220-E60

  • Zoro # G709615953


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
Everpure Manifolds
Service Life
22,000 gal
Series
35-Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-35220-E60
Zoro #
G709615953
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Diameter
3 in
Connection Size
3/4 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
Everpure Manifolds
Service Life
22,000 gal
Series
35-Series
Filter Media
Treated Polymer Beads
Reduces
Scale
Item
Commercial Water Filter
Minimum Pressure
30 psi
Maximum Pressure
100 psi
Features
Nephros Everpure key filter
RoHS Compliant
No
Compatible Mfr. Model Number
70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Maximum Temperature
100 Degrees F
Minimum Temperature
35 Degrees F
Compatible Grainger Part Number
807YX2, 807YX3, 807YX4, 807YX5, 807YX6

Description

Quick-Connect Water Filter, For Use With Everpure Manifolds, Reduces Scale, Micron Rating Not Rated, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 22,000 gal, Filter Media Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 35-Series, Compatible Mfr. Model Number 70-00000-E1M, 70-00001-E1M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.