Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Connect Filter, 2 gpm, 3 in Dia

  • Mfr # 70-35350-C60

  • Zoro # G209440086


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
35,000 gal
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-35350-C60
Zoro #
G209440086
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Diameter
3 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2 gpm
For Use With
3M Cuno Manifolds
Service Life
35,000 gal
Series
35-Series
Item
Commercial Water Filter
Filter Media
Treated Polymer Beads
Reduces
Scale
Minimum Temperature
35 Degrees F
Features
Nephros 3M Cuno key filter
Minimum Pressure
30 psi
Maximum Pressure
100 psi
Maximum Temperature
100 Degrees F
RoHS Compliant
No

Description

Quick-Connect Water Filter, For Use With 3M Cuno Manifolds, Reduces Scale, Micron Rating Not Rated, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 35,000 gal, Filter Media Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 35-Series, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number 807YW5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.