Zoro Homepage

Quick-Connect Filter, 3 in Dia

  • Mfr # 70-36000-C60

  • Zoro # G409615901


product price: $52.05
/ea

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
For Use With
3M Cuno Manifolds
Micron Rating
5 micron
Reduces
Sediment
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-36000-C60
Zoro #
G409615901
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Diameter
3 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
For Use With
3M Cuno Manifolds
Micron Rating
5 micron
Reduces
Sediment
Filter Media
Polypropylene
Series
36-Series
Item
Commercial Water Filter
RoHS Compliant
No
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Maximum Pressure
100 psi
Minimum Temperature
40 Degrees F

Description

Quick-Connect Water Filter, For Use With 3M Cuno Manifolds, Reduces Sediment, Micron Rating 5 micron, Flow Rate Not Applicable, Diameter 3 in, Overall Height 17 in, Service Life Not Applicable, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 36-Series, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.