Zoro Homepage

Quick-Connect Filter, 3 in Dia

  • Mfr # 70-36000-E60

  • Zoro # G709615946


product price: $52.05
/ea

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
For Use With
Everpure Manifolds
Series
36-Series
Diameter
3 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-36000-E60
Zoro #
G709615946
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Overall Height
17 in
Connection Size
3/4 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
For Use With
Everpure Manifolds
Item
Commercial Water Filter
Series
36-Series
Micron Rating
5 micron
Reduces
Sediment
Filter Media
Polypropylene
RoHS Compliant
No
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Maximum Pressure
100 psi
Minimum Pressure
10 psi
Compatible Mfr. Model Number
70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Compatible Grainger Part Number
807YX2, 807YX3, 807YX4, 807YX5, 807YX6

Description

Quick-Connect Water Filter, For Use With Everpure Manifolds, Reduces Sediment, Micron Rating 5 micron, Flow Rate Not Applicable, Diameter 3 in, Overall Height 17 in, Service Life Not Applicable, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 36-Series, Compatible Mfr. Model Number 70-00000-E1M, 70-00001-E1M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.