Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterFilterHead, 3/4in, FNPT, 165/8inL

  • Mfr # 70-00011-E2M

  • Zoro # G209921462


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Material
Metal
Overall Length
16 5/8 in
Overall Width
16 5/8 in
Overall Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-00011-E2M
Zoro #
G209921462
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 5/8 in
Overall Width
16 5/8 in
Overall Height
8 1/2 in
Connection Size
3/4 in

Details

Item
Manifold
Connection Type
FNPT
Material
Metal
Series
Everpure
Includes
Mounting Bracket and Screws
Compatible Mfr. Model Number
70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022
RoHS Compliant
No
Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Features
Dual Stage Manifold
Compatible Grainger Part Number
807YW2, 807YW8, 807YW9, 807YX0, 808H09, 808H12, 808H15, 808H16, 808H17, 808H18, 808H22, 808H23, 808H24, 808H25, 808H26

Description

Water Filter Head, Connection Size 3/4 in, Connection Type FNPT, Overall Length 16 5/8 in, Overall Height 8 1/2 in, Overall Width 16 5/8 in, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Compatible Mfr. Model Number 70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.