Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-4.0
Zoro #
G0530047
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
32
Shaft Length (In.)
32
Dia.
1/2
Shaft Dia. (In.)
5/8
Details
Type
Bung Entering
Max. RPM
500 to 2000
Propeller
Opens to 3 3/4 in Diameter when Mixer is in Operation
Material
316 SS
Motor Type
Air
For Use With
Open Top Tank
HP
1/4 to 1/2
Item
Drum Mixer
Motor
10 to 20 cfm @ 20 to 40 psi, Air Motor
Mounting Brackets
To Clamp to Lip of Standard Steel Drum
Shaft Material
316 Stainless steel
Application
Well Suited for Mixing/Blending Low Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups
Description
Drum Mixer, Motor Type Air, Shaft Material 316 Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.