Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-1-CL
Zoro #
G0941823
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Dia. (In.)
5/16
Dia.
1/2
Shaft Length (In.)
30
Details
Type
Clamp Mount
Max. RPM
1550
HP
1/20
For Use With
Open Top Tank
Item
Lab Mixer
Propeller
3 in Diameter,3 Blade Propeller
Shaft Material
316 Stainless steel
Mounting Brackets
Clamp
Motor
115V Single Phase
Material
316 SS
Application
Well Suited for Mixing/Blending Low Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups in Tanks up to 50 Gallons
Function
8 ft Cord and 3 Prong Plug
Motor Type
TEFC Electric
Description
Lab Mixer, Clamp Mount, - Head, - Size, Max. RPM 1550, Shaft Dia. (In.) 5/16, Shaft Length (In.) 30, Dia. 1/2, 1/20 HP, Motor 115V Single Phase, TEFC Electric, Clamp Mounting Brackets, 3 In. Diameter,3 Blade Propeller Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Open Top Tank, 316 SS Material, -, Function 8 ft. Cord and 3 Prong Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.