Fish Seaweed Blend Fertilizer Quart - FS136
- Mfr # 459441
- Zoro # G904112509
product price:Â
$
49.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 459441
- Zoro #
- G904112509
- UPC #
- 81435236127
- Country of Origin
- China
Description
FISH SEAWEED BLEND FERTILIZERA perfect blend of fish hydrolysate and seaweed. Growers have reported increased marketable yields and improved shelf life on fruits and vegetables. Fish and seaweed are known to build the natural sugar in plants. Flowers and foliage will be stronger and more colorful. Blooms will be more plentiful, fragrant and longer lasting. Omri listed.
UPC : 081435236127
Size : QUART
Length : 8.5
Width : 3.5
Height : 3.5
Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Fertilizing
Shipping Dimensions: 8.5x3.5x3.5
UPC : 081435236127
Size : QUART
Length : 8.5
Width : 3.5
Height : 3.5
Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Fertilizing
Shipping Dimensions: 8.5x3.5x3.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.