Shop NEPTUNE S HARVEST
Create Account
Seaweed Plant Food Gallon - SW191
- Mfr # 459438
- Zoro # G504201849
product price:Â
$
83.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 459438
- Zoro #
- G504201849
- UPC #
- 81435140097
- Country of Origin
- China
Description
SEAWEED PLANT FOODGrowth promoting substances (auxims, cytokines, gibberellins) enhance plant development, color and vigor. Increases plant hardiness and resistance to adverse environmental conditions, such as frost, extreme heat, lack of moisture. Used as a seed innoculant, increases and accelerates germination and enhances the rapid development of a healthy root system. Seaweed is an excellent addition to any fertilization program.
UPC : 081435140097
Size : GALLON
Length : 11.75
Width : 6
Height : 6
Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Fertilizing
Shipping Dimensions: 11.75x6x6
UPC : 081435140097
Size : GALLON
Length : 11.75
Width : 6
Height : 6
Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Fertilizing
Shipping Dimensions: 11.75x6x6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.