Shop NERDS
See all product information
Create Account
FER04906 Gummy Cluster, Fruity, 5 oz
- Mfr # 766848
- Zoro # G523562105
product price:Â
$
6.25
/ea
Sold in multiples of 12 for
$75.00
Key Features
Ingredients
Corn Syrup, Sugar, Dextrose, Gelatin, Modified Corn Starch, Malic Acid, Citric Acid, Sodium Citrate, Natural and Artificial Flavors
Form
Gummy
Size (Oz.)
5 oz
Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 766848
- Zoro #
- G523562105
- UPC #
- 079200049065
- Country of Origin
- United States
- Ingredients
- Corn Syrup, Sugar, Dextrose, Gelatin, Modified Corn Starch, Malic Acid, Citric Acid, Sodium Citrate, Natural and Artificial Flavors
- Form
- Gummy
- Container Type
- Bag
Dimensions
- Size (Oz.)
- 5 oz
Description
NeRdS Gummy Cluster, Net Content: 5 oz, Flavor: Fruity, Nutritional Information: 100 cal Calories, 0% Total Fat 0 g, 0% Saturated Fat 0 g, Trans Fat 0 g, 0% Cholesterol 0 mg, 0% Sodium 0 mg, 9% Total Carbohydrate 26 g, 0% Dietary Fiber 0 g, Total Sugars 22 g, Included 44% 22 g Added Sugars, Protein 1 g, 0% Vitamin D 0 mcg, 0% Calcium 0 mg, 0% Iron 0 mg, 0% Potassium 0 mg, Ingredients: Corn Syrup, Sugar, Dextrose, Gelatin, Modified Corn Starch, 2% Less Of Malic Acid, Citric Acid, Sodium Citrate, Natural and Artificial Flavors, Apple Juice Concentrate, Acacia (Gum Arabic), Carnauba Wax, Carmine Color, Color Added, Blue 1, Blue 1 Lake, Blue 2 Lake, Red 40, Red 40 Lake, Yellow 5, Yellow 5 Lake, Yellow 6, Servings: 4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.