Shop NERDS
See all product information
Create Account
Gummy Cluster, 3 oz Box
- Mfr # 725423
- Zoro # G923562743
product price:Â
$
5.95
/ea
Sold in multiples of 12 for
$71.40
Key Features
Size (Oz.)
3 oz
Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725423
- Zoro #
- G923562743
- UPC #
- 079200049034
- Country of Origin
- United States
- Container Type
- Box
Dimensions
- Size (Oz.)
- 3 oz
Description
Rainbow NeRdS surround fruity, gummy centers. Those sweet little sparks are fantastic inventors. A poppable cluster, packed with tangy, crunchy NeRdS. A candy so tasty, there aren't even words.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.