
2 EXTERNAL THREAD REPAIR TOOL
Mfr # NES2
Zoro # G510917192
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Material
Zinc Alloy with High Speed Steel Cutters
Shank Width
4 in
Color
Black; Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NES2
Zoro #
G510917192
UPC #
43099840027
Country of Origin
Israel
Dimensions
Length
5 in
Shank Width
4 in
Details
Material
Zinc Alloy with High Speed Steel Cutters
Color
Black; Gray
Description
One hand tool repairs inch or metric, right or left-handed, coarse, or fine threads. No need for a caliper or pitch gauge to determine diameter or thread count or type.Tool adjusts and quickly adapts to diameter and pitch of fastener thread. Automatically chases good threads and the cutter repairs damaged threads. Blades are made of High-Speed Steel induction hardened to 58 Rockwell for longevity of life. OD Range: 11/16''to 1-1/2'' 17-38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.