
COMBINATION THREAD REPAIR SET
Mfr # NES1025
Zoro # G110908507
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Insert Length
10.5 in
Compatible Material
Zinc Alloy with High Speed Steel Cutters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NES1025
Zoro #
G110908507
UPC #
43099840256
Country of Origin
Israel
Dimensions
Insert Length
10.5 in
Details
Compatible Material
Zinc Alloy with High Speed Steel Cutters
Description
6-Piece Set. Contents:NES1A, 2, 21, 22, 23, 24. NES1A & 2: One hand tool repairs inch or metric, right or left-handed, coarse, or fine threads. No need for a caliper or pitch gauge to determine diameter or thread count or type. Tool adjusts and quickly adapts to diameter and pitch of fastener thread. Automatically chases good threads and the cutter repairs damaged threads. Blades are made of High-Speed Steel induction hardened to 62 Rockwell INT and 58 Rockwell EXT for longevity of life. NES1A & NES2: OD Range: 5/32'' to 1-1/2''. Pipe Threads: Up to 7/16'' to 1-1/8''. NES21-24: 1/16'' to 7/8''.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.