Zoro Homepage

EXTERNAL THREAD REPAIR SET

  • Mfr # NES1000

  • Zoro # G210908506


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Insert Length
9.8 in
Compatible Material
Zinc Alloy with High Speed Steel Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NES1000
Zoro #
G210908506
UPC #
43099841123
Country of Origin
Israel

Dimensions

Insert Length
9.8 in

Details

Compatible Material
Zinc Alloy with High Speed Steel Cutters

Description

2-Piece Set. Contents: NES1A & NES2. No Calibration required. Self-adjusting to any pitch and size within range. Automatically chases good thread sections to repair the damaged parts. Hardened cutting blades HSS. Takes the place of hundreds of dies, assorted thread chasers and thread files. Removes rust and burrs. OD Range: 5/32'' to 1-1/2'' 4-38mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.