Zoro Homepage

INTERNAL THREAD REPAIR SET

  • Mfr # NES1008

  • Zoro # G210908391


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Insert Length
10 in
Compatible Material
Zinc Alloy with High Speed Steel Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NES1008
Zoro #
G210908391
UPC #
43099840089
Country of Origin
Israel

Dimensions

Insert Length
10 in

Details

Compatible Material
Zinc Alloy with High Speed Steel Cutters

Description

4-Piece Set. Contents: NES21, NES22, NES23, NES24. One hand tool repairs inch or metric, right or left-handed, coarse, or fine threads. No need for a caliper or pitch gauge to determine diameter or thread count or type. Tool adjusts and quickly adapts to diameter and pitch of fastener thread. Automatically chases good threads and the cutter repairs damaged threads. Blades are made of High-Speed Steel induction hardened to 62 Rockwell for longevity of life. Takes the place of hundreds of taps, assorted thread chasers and thread files. OD Range: 5/16''to 1-1/4''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.