Zoro Homepage

INTERNAL THREAD REPAIR SET

  • Mfr # NES1036

  • Zoro # G010908386


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Insert Length
10.5 in
Compatible Material
Zinc Alloy with High Speed Steel Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NES1036
Zoro #
G010908386
UPC #
43099840362
Country of Origin
Israel

Dimensions

Insert Length
10.5 in

Details

Compatible Material
Zinc Alloy with High Speed Steel Cutters

Description

4-Piece Set. Contents: NES24 & NES25, Sleeve 07259, & Sleeve 07269. No Calibration required. Self-adjusting to any pitch and size within range. Automatically chases good thread sections to repair the damaged parts. Hardened cutting blades HSS. Removes rust and burrs. ID Range: 7/8''to 2-5/8''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.