Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nescafe Espresso Whole Roasted Coffee Beans, 2 lb Bag NES59095

Espresso Whole Roasted Coffee Beans, 2 lb Bag (Discontinued)

  • Mfr # NES59095
  • Zoro # G701859911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NES59095
Zoro #
G701859911
UPC #
-
Country of Origin
Puerto Rico

Details

Beverage Package & Style
Bag
Beverage Flavor
Espresso
Coffee Roast/Tea Type
Dark
Net Weight
2 lbs
For Use With
Nescafé® Bean-to-Cup Equipment and Drip Coffeemakers
Beverage Format
Coffee
Capacity
2 lb

Description

Brew a bold cup of coffee with NESCAFE Espresso, Whole Roasted Coffee Beans. Savor the rich, roasted aroma, fruity taste, and slightly bitter finish of these espresso coffee beans. Made in Puerto Rico (Hecho en Puerto Rico), we are supporting the island's growth in the coffee industry. Our coffee beans are also sustainably grown and sourced from Rainforest Alliance Certified coffee farms. The iconic seal "...is a symbol of shared responsibility and collective action" (Rainforest Alliance). Use NESCAFE Espresso Whole Roasted Coffee Beans in a commercial bean-to-cup machine or brew in a drip-brew coffee machine for individual cups at a time. With NESCAFE Grown Respectfully, every cup counts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.