
Espresso Whole Bean Coffee, Arabica, 2.2 lb Bag, PK6
Mfr # 12338492
Zoro # G304291040
product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns
Key Features
Net Weight
2.2 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium
Beverage Flavor
Arabica
Beverage Format
Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12338492
Zoro #
G304291040
UPC #
-
Country of Origin
Brazil
Details
Item
Coffee
Net Weight
2.2 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium
Beverage Flavor
Arabica
Beverage Format
Coffee
For Use With
Nescaf Bean-to-Cup Equipment and Drip Coffeemakers
Max. Brewing Capacity
2.2 lb
Description
NescafE Whole Bean Espresso is a medium roast 100% Arabica coffee bean with low acidity and fruity notes, which is gluten free by nature. These whole roasted coffee beans are sourced from the southern region of Minas Gerais in Brazil. Make a variety of specialty hot beverages including cafE lattes and espressos.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.