This item is Discontinued.

Nesco American Harvest Nesco American Harvest VS-03R 8 in. x 20 ft. Replacement Bag Rolls; Clear - Pack of 2 VS-03R

Nesco American Harvest VS-03R 8 in. x 20 ft. Replacement Bag Rolls; Clear - Pack of 2 (Discontinued)

  • Mfr # VS-03R
  • Zoro # G003893408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-03R
Zoro #
G003893408
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.9 in
Overall Length
19.7 ft

Details

Item
Vacuum Sealer Roll
Bag Features
Moisture Resistant, Dishwasher Safe, Airtight, Freezer Safe, Odor Resistant, Reusable, Microwave Safe, Boil Safe, PVC-free, Tear Resistant, Phthalate-free, BPA Free
Material
Nylon, Polyethylene

Description

Browse our wide selection of small and big kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make your everyday life much convenient and comfortable. The huge range of products are leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for your home.

Features
  • Reduce food spoilage
  • Prevent freezer burn
  • Safe to microwave, boil and freeze
  • Size to fit your needs
  • Pack of 2
Specifications
  • Color: Clear
  • Size: 8" x 20'
  • Dimension: 15.5" x 4.2" x 4.2"
  • Weight: 8.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.