This item is Discontinued.

Nesco American Harvest Nesco American Harvest VS-04R 11 in. x 20 ft. Replacement Bag Rolls; Clear - Pack of 2 VS-04R

Nesco American Harvest VS-04R 11 in. x 20 ft. Replacement Bag Rolls; Clear - Pack of 2 (Discontinued)

  • Mfr # VS-04R
  • Zoro # G203893413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-04R
Zoro #
G203893413
UPC #
-
Country of Origin
China

Description

Browse our wide selection of small and big kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make your everyday life much convenient and comfortable. The huge range of products are leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for your home.

Features
  • Reduce food spoilage
  • Prevent freezer burn
  • Safe to microwave, boil and freeze
  • Size to fit your needs
  • Pack of 2
Specifications
  • Color: Clear
  • Size: 11" x 20"
  • Dimension: 15.5" x 4.2" x 4.2"
  • Weight: 11.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.