Single Hot Plate with Die Cast Burner
- Mfr # SB-01
- Zoro # G121877434
product price:Â
$
73.19
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
- SB-01
- Zoro #
- G121877434
- UPC #
- 78262009437
- Country of Origin
- China
Description
The Nesco Single Burner Hot Plate is the perfect alternative to a regular-sized stove if youre limited on kitchen space or traveling. This easy-to-use hot plate has a 7.4 In. cast iron burner which is ideal for simmering boiling frying or sauting. A power indicator light will illuminate when the burner plate is on and warming to the desired setting then cycle on and off during use as it maintains the perfect temperature. This hot plate includes a thermal fuse for overheating protection which ensures safe use and proper temperature. Also features skid-proof rubber feet for stability. The Nesco Single Burner Hot Plate is great for preparing meals at home or on-the-go.