Shop NESCO
Create Account
Snackmaster 4-Tray Digital Dehydrator/Jerky Maker
- Mfr # FD-79
- Zoro # G021864954
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-79
- Zoro #
- G021864954
- UPC #
- 29517010548
- Country of Origin
- United States
Description
The Nesco FD-79 Food and Jerky Dehydrator provides the drying power that generates maximum speed and quality for dehydrating your favorite foods. The adjustable digital temperature control (90F -160F) gives you the flexibility to achieve the best results when drying different foods that need varying temperature settings. The digital timer is programmable for up to 24 hours of drying time and includes an auto off function. This dehydrator comes with four (13-1/2 diameter) trays and expands up to 12 trays so you can dry large quantities at once with no tray rotation needed. Additional Add-A-Trays sold separately. The quiet powerful Converga-Flow fan forces heated air down the exterior pressurized chamber then horizontally across each individual tray. The air flow then converges in the center for quick consistent drying that is four times faster than other dehydrators. The top mounted fan eliminates liquids dripping into the heater chamber. Includes two fruit roll sheets two clean-a-screens a sample of jerky seasoning and cure and a 52-page recipe and instruction book. The Nesco FD-79 Food and Jerky Dehydrator ensures even drying from top to bottom offering perfect results. 14 In. W. x 10 In. H. x 15 In. D. 8 Lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.