Zoro Homepage
This item is Discontinued.
Nestaflex Skate Wheel Conveyor, Flexible, Polymer 22624012P

Skate Wheel Conveyor, Flexible, Polymer (Discontinued)

  • Mfr # 22624012P
  • Zoro # G7676490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22624012P
Zoro #
G7676490
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
24 in
Overall Width
30 in
Overall Length
12 ft 10 in
Height Adjustment
28" to 44"
Inside Radius
12 in

Details

Item
Skate Wheel Conveyor
Frame Material
Steel
Maximum Load Capacity
226 lb/ft
Frame Capacity per Foot on 10-Ft. Centers
226 lb.
Frame Finish
Zinc Plated
Conveyor Bed Shape Bed Shape
Flexible
Expandable
Yes
Frame Capacity per Foot on 5-Ft. Centers
226 lb.
Center to Center Roller Spacing
5-1/4"
Bearings
Ball

Description

Skate Wheel Conveyor, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 12 ft 10 in Overall Length, 30 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.