Skate Wheel Conveyor, Flexible, Steel
Mfr # 22618008S
Zoro # G7676280
product price: $1,125.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Duty Rating
Medium-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22618008S
Zoro #
G7676280
UPC #
-
Country of Origin
United States
Dimensions
Between Frame Width
18 in
Overall Width
24 in
Overall Length
8 ft 11 in
Adjustable Height - Conveyors
Yes
Inside Radius
12 in
Overall Height
44 in
Height Adjustment
28" to 44"
Max. Height
44 in
Retracted Length
2 ft 4 in
Min. Height
28 in
Description
Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 226 lb/ft Load Capacity @ 5 ft. Centers, 226 lb/ft Load Capacity @ 10 ft. Centers, 18 in Between Frame Width, 8 ft 11 in Overall Length, 24 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.