Skate Wheel Conveyor, Flexible, Steel
Mfr # 22618012S
Zoro # G7676369
product price: $1,420.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Duty Rating
Medium-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22618012S
Zoro #
G7676369
UPC #
-
Country of Origin
United States
Dimensions
Between Frame Width
18 in
Overall Width
24 in
Overall Length
12 ft 10 in
Max. Height
44 in
Height Adjustment
28" to 44"
Overall Height
44 in
Min. Height
28 in
Inside Radius
12 in
Adjustable Height - Conveyors
Yes
Retracted Length
3 ft 3 in
Description
Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 226 lb/ft Load Capacity @ 5 ft. Centers, 226 lb/ft Load Capacity @ 10 ft. Centers, 18 in Between Frame Width, 12 ft 10 in Overall Length, 24 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.